Zoro Homepage

KnitSleeve, Gray, Universal, HPPE;Steel

  • Mfr # NFDS16N-6

  • Zoro # G516091520


product price: $7.19
/ea

Key Features

Sleeve Style
Sleeve
Standards
ANSI (ISEA 105), ANSI Abrasion (ASTM D3389-05), ANSI/ISEA-105, CE Category, EN 388:2016
ANSI/ISEA Abrasion Level
1
EN 388 Rating
2X42E
ANSI/ISEA Puncture Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFDS16N-6
Zoro #
G516091520
UPC #
748322809238
Country of Origin
Sri Lanka

Dimensions

Size
Universal
Sleeve Length
16 in
Thickness
15 ga

Details

Sleeve Style
Sleeve
Standards
ANSI (ISEA 105), ANSI Abrasion (ASTM D3389-05), ANSI/ISEA-105, CE Category, EN 388:2016
ANSI/ISEA Abrasion Level
1
EN 388 Rating
2X42E
ANSI/ISEA Puncture Level
3
Sleeve Material
HPPE, Steel
Color
Gray
Cuff Style
Elastic
Item
Knit Sleeve
ANSI/ISEA Cut Level
A5
Metal Content
Contains Metal
Sleeve Features
Cut-Resistant

Description

Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A5, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Style Sleeve, Sleeve Length 16 in, Thickness 15 ga, Sleeve Material HPPE, Steel, Color Gray, Size Universal, Sleeve Features Cut-Resistant, Standards ANSI (ISEA 105), ANSI Abrasion (ASTM D3389-05), ANSI/ISEA-105, CE Category, EN 388:2016, ANSI/ISEA Heat Level Not Applicable, EN 388 Rating 2X42E, ANSI/ISEA Abrasion Level 1, ANSI/ISEA Puncture Level 3, Cuff Style Elastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.