Zoro Homepage

KnitSleeve, Ylw, Unvrsl, Kevlar;Polyester

  • Mfr # KVS-2-14TH-N

  • Zoro # G716308213


product price: $6.79
/ea

Key Features

ANSI/ISEA Puncture Level
4
Size
Universal
Standards
ANSI (ASTM D3389-05), ANSI (ISEA 105), ANSI/ISEA-105, EN 388:2016, EN 407, EN 407:2004
EN 388 Rating
1X32C
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVS-2-14TH-N
Zoro #
G716308213
UPC #
748322809207
Country of Origin
Sri Lanka

Dimensions

Size
Universal
Thickness
13 ga
Sleeve Length
14 in

Details

ANSI/ISEA Puncture Level
4
Standards
ANSI (ASTM D3389-05), ANSI (ISEA 105), ANSI/ISEA-105, EN 388:2016, EN 407, EN 407:2004
EN 388 Rating
1X32C
ANSI/ISEA Abrasion Level
3
Sleeve Material
Kevlar(R), Polyester
Sleeve Style
Sleeve with Thumbhole
ANSI/ISEA Cut Level
A3
Color
Yellow
Item
Knit Sleeve
Cuff Style
Elastic
Metal Content
Contains Metal
Sleeve Features
Cut-Resistant, Heat-Resistant

Description

Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A3, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Style Sleeve with Thumbhole, Sleeve Length 14 in, Thickness 13 ga, Sleeve Material Kevlar(R), Polyester, Color Yellow, Size Universal, Sleeve Features Cut-Resistant, Heat-Resistant, Standards ANSI (ASTM D3389-05), ANSI (ISEA 105), ANSI/ISEA-105, EN 388:2016, EN 407, EN 407:2004, EN 388 Rating 1X32C, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Puncture Level 4, Cuff Style Elastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.