KnitSleeve, Ylw, Unvrsl, Kevlar;Polyester
Mfr # KVS-2-18TH-N
Zoro # G116091265
product price: $7.89
/eaKey Features
Color
Yellow
Cuff Style
Elastic
Size
Universal
ANSI/ISEA Cut Level
A3
Sleeve Material
Kevlar(R), Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KVS-2-18TH-N
Zoro #
G116091265
UPC #
748322809238
Country of Origin
Sri Lanka
Dimensions
Size
Universal
Thickness
13 ga
Sleeve Length
18 in
Details
Color
Yellow
Cuff Style
Elastic
ANSI/ISEA Cut Level
A3
Sleeve Material
Kevlar(R), Polyester
Standards
ANSI (ASTM D3389-05), ANSI (ISEA 105), ANSI/ISEA-105, EN 388:2016, EN 407, EN 407:2004
ANSI/ISEA Puncture Level
4
ANSI/ISEA Abrasion Level
3
EN 388 Rating
1X32C
Item
Knit Sleeve
Sleeve Style
Sleeve with Thumbhole
Sleeve Features
Cut-Resistant, Heat-Resistant
Metal Content
Contains Metal
Description
Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A3, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness 13 ga, Sleeve Material Kevlar(R), Polyester, Color Yellow, Size Universal, Sleeve Features Cut-Resistant, Heat-Resistant, Standards ANSI (ASTM D3389-05), ANSI (ISEA 105), ANSI/ISEA-105, EN 388:2016, EN 407, EN 407:2004, EN 388 Rating 1X32C, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Puncture Level 4, Cuff Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.