Zoro Homepage

KnitSleeve, Ylw, Unvrsl, Polyester;Kevlar

  • Mfr # KVS-2-18-N

  • Zoro # G016308241


product price: $8.19
/ea

Key Features

Sleeve Style
Sleeve
ANSI/ISEA Cut Level
A3
Sleeve Material
Kevlar(R), Polyester
EN 388 Rating
1X32C
ANSI/ISEA Puncture Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVS-2-18-N
Zoro #
G016308241
UPC #
748322809221
Country of Origin
Sri Lanka

Dimensions

Size
Universal
Sleeve Length
18 in
Thickness
13 ga

Details

Sleeve Style
Sleeve
ANSI/ISEA Cut Level
A3
Sleeve Material
Kevlar(R), Polyester
EN 388 Rating
1X32C
ANSI/ISEA Puncture Level
4
Cuff Style
Elastic
Item
Knit Sleeve
Standards
ANSI (ASTM D3389-05), ANSI (ISEA 105), ANSI/ISEA-105, EN 388:2016, EN 407, EN 407:2004
ANSI/ISEA Abrasion Level
3
Color
Yellow
Metal Content
Contains Metal
Sleeve Features
Cut-Resistant, Heat-Resistant

Description

Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A3, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness 13 ga, Sleeve Material Kevlar(R), Polyester, Color Yellow, Size Universal, Sleeve Features Cut-Resistant, Heat-Resistant, Standards ANSI (ASTM D3389-05), ANSI (ISEA 105), ANSI/ISEA-105, EN 388:2016, EN 407, EN 407:2004, EN 388 Rating 1X32C, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Puncture Level 4, Cuff Style Elastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.