Gas Safety Shut-Off Valve - JSAV 50-100, DN 25-100, Thread/Flange
Mfr # KS03151185
Zoro # G816123976
product price: $577.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS03151185
Zoro #
G816123976
UPC #
-
Country of Origin
Unknown
Description
The HONEYWELL KROMSCHRODER SW,RMT ACS,JSAV 50 100 /B is a pressure switch designed for gas systems. It functions as a shut-off valve that responds to specified gas pressure ranges. This unit incorporates an integrated device that does not require a purge line in certain sizes (DN 25 and 40), according to manufacturer specifications. The product is EU certified and supports various connection types, including threaded or flanged options.
Key features include:
- Designed for use with gas
- Lower trip pressure (pdu) adjustable range: 8–16 mbar (factory set at 10 mbar)
- Upper trip pressure (pdo): 60–170 mbar on JSAV 50-100 models (factory set at 120 mbar)
- Maximum inlet pressure (pu): up to 4 bar
- Nominal diameter range: DN 25 to DN 100
- Connection options: thread or flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.