Shop HONEYWELL

Kromschroder Gas Solenoid Valve, 1-1/2" to 2-1/2", IP65, EN161 Class A

  • Mfr # KS88016714
  • Zoro # G415296088

product price: 
$
1,377.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS88016714
Zoro #
G415296088
UPC #
-
Country of Origin
Unknown
Item
Solenoid Valve

Description

The HONEYWELL KROMSCHRODER VLV BDY, SOLND 1 1/2 2 1/2 SZ 3 VAS3T /NQ is a solenoid valve intended for use in applications requiring the control of gas and air flow. This Class A valve meets EN 161 standards and is configured to be closed in a de-energized state. It features a maximum operating pressure of 500 mbar, features a pilot lamp and adjustable flow mechanism, and has an IP65 rating according to IEC 60529 for ingress protection. The unit is certified according to applicable EU, FM, CSA standards; suitable for integration into systems with requirements up to SIL 3 or PL e.

Key features include:

  • Size range: Nominal diameters available from DN10 to DN125
  • Connection options: Threaded or flanged
  • Operation types: Available in quick-opening/closing or slow-opening/quick-closing configurations
  • Voltage ratings: Operates within specified voltage ranges—24 V DC, 120 V AC, or 230 V AC
  • Electrical connection type: Terminal
  • Optional versions include models equipped with position indicators, visual indicators, integrated bypass/pilot valves, or pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.