Lock Nut - M35x1.0, For BIC/BICA/ZIC Gas Burners, Counter Nut
Mfr # KS35448725
Zoro # G515309114
product price:Â $118.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KS35448725
Zoro #
G515309114
UPC #
-
Country of Origin
Unknown
Description
The HONEYWELL KROMSCHRODER COUNTER NUT, GAS TB, BR 125 M35X1.0 is a lock nut designed for use with threaded gas connections in burner assemblies. It is compatible with burners that have housings made of cast steel (BIC), aluminium (BICA), or sheet steel (ZIC) and feature a ceramic tube connection.
Key features:
- Product type: Lock Nut
- Thread size: M35 x 1.0
- Compatible with burner sizes: 50 to 200
- Suitable for capacities from 10 to 1000 kW
- Rated for compatibility with cold air, hot air, flat flame, and high-temperature applications
- Compatible with specified fuel types: natural gas, coke oven gas, town gas, liquefied gases (LPG), biologically produced methane or low calorific value gases when used as directed
- Burner length compatibility: 300 to 1200 mm
- Gas connection: Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.