Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L6008A1242 Remote Bulb Aquastat

  • Mfr # L6008A1242

  • Zoro # G7016826


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
38 C to 93 C (100 F to 200 F)
Application
Circulator Control and Low Limit
Includes
66 in. capillary
Bulb Size (in.)
3/8 in. x 2 7/8 in. copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L6008A1242
Zoro #
G7016826
UPC #
-
Country of Origin
United States

Dimensions

Bulb Size (in.)
3/8 in. x 2 7/8 in. copper

Details

Temp. Range
38 C to 93 C (100 F to 200 F)
Application
Circulator Control and Low Limit
Includes
66 in. capillary

Description

L6008A1242 Remote Bulb Aquastat (100-200F 5-30F Adjustable Differential 5-1/2" Cap. Special For Kentucky)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.