LAM
Mfr # W03-2038-000
Zoro # G001860211
product price: $46.35
/eaKey Features
For Use With
BW(TM) RigRat
Length
5 1/25 in
Height
1 69/100 in
Width
3 1/2 in
Standards
cETLus Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W03-2038-000
Zoro #
G001860211
UPC #
-
Country of Origin
China
Dimensions
Length
5 1/25 in
Height
1 69/100 in
Width
3 1/2 in
Depth
5 1/25 in
Overall Depth
5.04 in
Overall Width
3.5 in
Overall Height
1.69 in
Overall Length
5.04 in
Details
Item
Rain Cover
For Use With
BW(TM) RigRat
Standards
cETLus Certified
Features
Honeywell TouchPoint Plus Compatible, Input/Output Ports, Inert Mode That Prevents Alarm In Normal Ambient Air, Large, Easy-to-Read Display, Line Power for Extended Runtime in the Field, Remote Monitoring, Rugged, Weatherproof Design, with Optional Protective Cage, Wireless Safety Perimeter
Alert Type
Light, Sound, Vibration
Series
BW RigRat
Product Type
Rain Cover
For Gas Type
Carbon Dioxide, Carbon Monoxide, Chlorine, Hydrogen Cyanide, Hydrogen Sulfide, LEL, NH3, Nitric Oxide, Nitrogen Dioxide, Oxygen, Sulfur Dioxide, Volatile Organic Compounds
Sub-Brand
BW
Description
Rain Cover, Product Type Rain Cover, Series BW RigRat, Sub-Brand BW, Features Honeywell TouchPoint Plus Compatible, Input/Output Ports, Inert Mode That Prevents Alarm In Normal Ambient Air, Large, Easy-to-Read Display, Line Power for Extended Runtime in the Field, Remote Monitoring, Rugged, Weatherproof Design, with Optional Protective Cage, Wireless Safety Perimeter, Overall Depth 5.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.