This item is Discontinued.

Honeywell Industrial Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 15A @ 240V AC Contact Rating BZ-2RW80147-P4

Industrial Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 15A @ 240V AC Contact Rating (Discontinued)

  • Mfr # BZ-2RW80147-P4
  • Zoro # G4744765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BZ-2RW80147-P4
Zoro #
G4744765
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
1.02 in
Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Actuator Length
1.02"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Mounting Dimension
1.00" Centers
Height
1.0"
Depth
0.7"
Length
2.0"
Overall Height
1 in
Overall Width
2 in
Overall Depth
0.7 in
Lever Actuator Length
1.02 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Simulated Roller
AC Contact Rating - Snap Action Switch
15 A @ 240 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Max. Pretravel
0.078 in
Watertight - Snap Action Switch
No
Type of Actuator
Simulated Roller lever
Release Force
1.5 oz
Voltage Rating
250VAC
Current Rating
15a
Housing Material
Phenolic
Contact Form
SPDT
Series
BZ
Over Travel
0.094 in
Electrical Connection - Snap Action Switch
Screw
Standards
CSA, ENEC, UL Listed
Operating Force
6 oz
Terminal Type
Screw
Operating Temp. Range
-67 Degrees to 185 Degrees F
Differential Travel
0.003 in
AC Contact Rating
15 A @ 240 V
DC Contact Rating
15 A @ 240 V
Electrical Connection
Screw
Body Material
Phenolic
Actuator Style
Roller Lever
Differential Travel - Maximum
0.003 in

Description

Snap Action Switch, Lever, Simulated Roller, AC Contact Rating - Snap Action Switch 15 A @ 240 V, DC Contact Rating - Snap Action Switch 15 A @ 240 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.02 in, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BZ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.