Shop HONEYWELL
See all product information
Create Account
LCD Frame, For BW Flex
- Mfr # CP-SF2
- Zoro # G801253398
product price:Â
$
26.19
/ea
Key Features
For Use With
BW(TM) Flex Series
Length
3.5 in
Height
1/2 in
Depth
3 1/2 in
Features
Sensor Frame
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP-SF2
- Zoro #
- G801253398
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 3.5 in
- Height
- 1/2 in
- Depth
- 3 1/2 in
- Width
- 2 in
- Overall Width
- 2 in
- Overall Length
- 3.5 in
- Overall Height
- 0.5 in
- Overall Depth
- 3.5 in
- Wire Rope Length
- 3.5 in
- Fits Chest Size
- Sensor Frame
Details
- Item
- LCD Frame
- For Use With
- BW(TM) Flex Series
- Features
- Sensor Frame
- Series
- BW Flex
- Product Type
- LCD Frame
- Sub-Brand
- BW
- Compatible Product Type
- BW(TM) Flex Series
Description
LCD Frame, Product Type LCD Frame, Series BW Flex, Sub-Brand BW, Features Sensor Frame, Overall Depth 3.5 in, For Use With BW(TM) Flex Series, Overall Height 0.5 in, Overall Length 3.5 in, Overall Width 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.