Zoro Homepage
This item is Discontinued.
Honeywell Industrial Snap Action Switch, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating BZ-2RQ124-A2

Industrial Snap Action Switch, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (Discontinued)

  • Mfr # BZ-2RQ124-A2
  • Zoro # G4722803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BZ-2RQ124-A2
Zoro #
G4722803
UPC #
078454916895
Country of Origin
Mexico

Dimensions

Height - Snap Action Switch
1.00 in
Width - Snap Action Switch
2.00 in
Depth - Snap Action Switch
0.70 in
Mounting Dimension
1.00" Centers
Mounting Dimension - Snap Action Switch
1.00 in Centers
Depth
0.7"
Height
1.0"
Length
2.0"
Actuator Length
2.00"

Description

Snap Action Switch, Plunger, AC Contact Rating - Snap Action Switch 15A @ 240V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch Not Applicable, Height - Snap Action Switch 1.00 in, Width - Snap Action Switch 2.00 in, Depth - Snap Action Switch 0.70 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.