Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch Head, Rotary, Side, 13to 185

  • Mfr # GLZ1AA

  • Zoro # G4592253


product price: $73.99
/ea

Key Features

Actuator Style
Rotary Lever
Actuator Location
Side
Actuator Length
Not Specified
For Use With
GL Side Rotary Switches
NEMA Rating
1 , 12, 13, 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLZ1AA
Zoro #
G4592253
UPC #
-
Country of Origin
United States

Dimensions

Actuator Length
Not Specified

Details

Item
Limit Switch Head
Actuator Style
Rotary Lever
Actuator Location
Side
For Use With
GL Side Rotary Switches
NEMA Rating
1 , 12, 13, 4
Movement
CW and CCW
Standards
RoHS
Operating Temp.
13 Degrees to 185 Degrees F
Travel
Differential Travel 12 Degrees max, Overtravel 60 Degrees min, Pretravel 25 Degrees max
Description/Special Features
RoHS
Voltage Rating
600V AC/250V DC
IP Rating
IP67
Differential-Travel - Travel To Reset
12 deg DT
Head/Operator
Side Rotary (w/o-operator)
Type
Limit Switch Operater Head
Operating Temperature - min
-13 deg F (-25 deg C)
Operating Temperature - max
185 deg F (85 deg C)
Over-Travel/Total-Travel
60 deg OT
Pre-Travel - Travel To Operate
25 deg PT
Head Action
Spring Return, Standard
Travel Direction
CW or CCW
Pretravel
25 Degrees
Overtravel
60 Degrees
Operating Torque
3 in-lb
Series
GLS
Compatible with Manufacturer Model Number
802M-DY5
Directional Movement
CCW/CW
Compatible with Brand
Honeywell
Differential Travel
12 Degrees
NEMA Enclosure Rating
1, 12, 13, 4
Operating Temperature - Minimum
-13 Degrees F
Compatible with Series
GL
Operating Temperature - Maximum
185 Degrees F
Compatible Manufacturer Part Number
802M-DY5
Compatible Manufacturer Model Number
802M-DY5
Compatible with Manufacturer Model No.
802M-DY5
Compatible with Mfr. Model No.
802M-DY5
For Use with Mfr Model Number
802M-DY5
For Use With Mfr. Model Number
802M-DY5
Compatible Pump Manufacturer Part Number
802M-DY5
Compatible Mfr. Model Number
802M-DY5

Description

Limit Switch Head, Actuator Style Rotary Lever, Actuator Location Side, Contact Form Not Applicable, Amps Not Applicable, Voltage Rating 600V AC/250V DC, Travel Differential Travel 12 Degrees max, Overtravel 60 Degrees min, Pretravel 25 Degrees max, Movement CW and CCW, Operating Force Not Applicable, Operating Temp. 13 Degrees to 185 Degrees F, NEMA Rating 1 , 12, 13, 4, IP Rating IP67, Standards RoHS, For Use With GL Side Rotary Switches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.