Limit Switch Lever Arm, 13 In. Arm L
Mfr # LSZ54N
Zoro # G3952566
product price: $44.55
/eaKey Features
Arm Length
13 in
Roller Dia.
0.13 in
For Use With
Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel
Arm Width
0.13 in
Arm Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSZ54N
Zoro #
G3952566
UPC #
-
Country of Origin
United States
Dimensions
Arm Length
13 in
Roller Dia.
0.13 in
Arm Width
0.13 in
Arm Depth
0.75 in
Arm Length - Maximum
13 in
Details
Item
Rod Lever Actuator
For Use With
Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel
Arm Material
Stainless Steel
Actuator Type
Rod
Actuator Style
Rod
Standards
RoHS
Series
HDLS
Compatible with Series
14CE, 914CE, HDLS, LS
Compatible with Brand
Honeywell
Arm Adjustability
Adjustable
Description
Rod Lever Actuator, Actuator Type Rod, For Use With Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel, Arm Length 13 in, Roller Position Not Applicable, Roller Dia. 0.13 in, Roller Width Not Applicable, Arm Material Stainless Steel, Roller Material Not Applicable, Arm Width 0.13 in, Arm Depth 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.