Zoro Homepage

Limit Switch Lever Arm, 6 In. Arm L

  • Mfr # LSZ61

  • Zoro # G4301254


product price: $41.49
/ea

Key Features

Arm Length
6 in
Roller Dia.
0.25 in
For Use With
Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel
Arm Width
0.74 in
Arm Depth
0.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSZ61
Zoro #
G4301254
UPC #
-
Country of Origin
United States

Dimensions

Arm Length
6 in
Roller Dia.
0.25 in
Arm Width
0.74 in
Arm Depth
0.78 in
Arm Length - Maximum
6 in

Details

Item
Looped Lever Actuator
For Use With
Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel
Arm Material
Zinc
Actuator Type
Flexible Loop Rod
Actuator Style
Looped Lever
Standards
RoHS
Series
HDLS
Compatible with Series
14CE, 914CE, HDLS
Compatible with Brand
Honeywell

Description

Looped Lever Actuator, Actuator Type Flexible Loop Rod, For Use With Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel, Arm Length 6 in, Roller Position Not Applicable, Roller Dia. 0.25 in, Roller Width Not Applicable, Arm Material Zinc, Roller Material Not Applicable, Arm Width 0.74 in, Arm Depth 0.78 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.