Limit Switch Replacement Rotary Head for LSM Series
Mfr # LSZ1M
Zoro # G4556456
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Actuator Style
Rotary Lever
Actuator Location
Side
For Use With
HDLS LSM Switches
NEMA Rating
1, 3, 4, 4X, 6, 6P
Movement
CW and CCW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSZ1M
Zoro #
G4556456
UPC #
-
Country of Origin
United States
Description
Limit Switch Head, Actuator Style Rotary Lever, Actuator Location Side, Contact Form Not Applicable, Amps Not Applicable, Voltage Rating 600V AC/250V DC, Travel Differential Travel 10 Degrees max, Overtravel 57 Degrees min, Pretravel 18 Degrees max, Movement CW and CCW, Operating Force Not Applicable, Operating Temp. 30 Degrees to 250 Degrees F, NEMA Rating 1, 3, 4, 4X, 6, 6P, IP Rating Not Rated, Standards RoHS, For Use With HDLS LSM Switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.