Line Volt Mechanical Tstat, Open/Close on Rise, 120 to 240V AC

  • Mfr # T675A1565

  • Zoro # G4794568


product price: $419.39
/ea
Free Shipping & Returns

Key Features

Compatible System Type
Boilers, Ducts, Pipes, Tanks
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
SPDT
Temperature Control Range
55 to 125 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T675A1565
Zoro #
G4794568
UPC #
-
Country of Origin
Mexico

Dimensions

Sensing Bulb Dia.
1/2 in
Capillary Length
20 ft
Overall Height
5-5/8 in
Overall Width
2 in
Overall Depth
2-5/8 in
Bulb Length
4-1/4 in

Details

Compatible System Type
Boilers, Ducts, Pipes, Tanks
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
SPDT
Temperature Control Range
55 to 125 Degrees F
Control Type
Exposed Dial
Voltage
120 to 240V AC
Mounting
Any Position Outside the Sensing Area, 3 Slotted Holes In Back Of Case
Item
Line Volt Mechanical Thermostat
Includes
Duct Bulb Holder
Inductive Amps @ 120V
8 A
Standards
CSA Certified, UL Listed
Locked Rotor Amps @ 240V
30.6 A
Number of Switches
1
Locked Rotor Amps @ 120V
48 A
Sensor Type
Hydraulic Capillary Bulb (Copper)
Inductive Amps @ 240V
5 A
Enclosure Type
Impact Resistant Norel
Housing Material
Steel
For Use With
Regulating Temperature of Air or Liquids in Ducts, Pipes, Tanks or Boilers
Features
Controller with Bulb Holder
Number of Relay Outputs
1
Thermostat Type
Indoor Single-Stage Controls
Minimum Operating Temperature
55 Degrees F
Pilot Duty Rating
125 VA @ 277V AC
Frequency
50 Hz, 60 Hz
Contact Rating
120 to 240V AC
Electrical Connection Type
Hardwired
Number of Poles
1
Maximum Operating Temperature
125 Degrees F
Mounting Direction
Horizontal, Vertical
Full Load Amps @ 240V AC
5.1 A
Minimum Control Temperature
0 Degrees F
Temperature Scale
Fahrenheit/Celsius
Enclosure Color
Gray
Sensor Location
Remote
Changeover Type
Manual
Full Load Amps @ 120V AC
8 A
Differential Type
Adjustable
Maximum Control Temperature
100 Degrees F
Temperature Differential
3 to 10 Degrees F

Description

Line V Mechanical Tstat,120 to 277VAC,8A

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.