This item is Discontinued.

Honeywell Electronic Temperature Control, Open/Close on Rise T775M2048

Electronic Temperature Control, Open/Close on Rise (Discontinued)

  • Mfr # T775M2048
  • Zoro # G3027857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T775M2048
Zoro #
G3027857
UPC #
085267299251
Country of Origin
Mexico

Dimensions

Width
4 13/32 in
Height
8 5/32 in
Sensing Bulb Length
2 in
Depth
2 15/16 in
Sensing Bulb Dia.
1/4 in

Details

Switch Action
Open/Close on Rise
Sensor Type
1,097 Ohms PTC at 77F
Differential
1 Degrees to 150 Degrees F
Display Type
Digital
Number of Relay Inputs
2
Switch Type
2 SPDT
Color
Gray
For Use With
Heating, Cooling, Ventilation
Enclosure Type
NEMA 1
Control Range
-40 Degrees to 248 Degrees F
Includes
50021579-001
Voltage Range
24 to 240V AC
Number of Relay Outputs
2
Item
Electronic Temperature Control
Agency Compliance
UL, CUL, CE, IP65
Features
Save Time on Installations with the Easy-to-Use Graphical Interface, Large Display and the Intuitive Programming
Full Load Amps @ 120VAC
9.8A
Full Load Amps @ 240VAC
4.9A
Contact Rating Resistive @ 120V
10A
Application
Various
Number of Switches
2
Display
Digital

Description

Electronic Temperature Control, Display Type Digital, Input Voltage -, Application Various

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.