This item is Discontinued.

Honeywell Wireless Thermostat Kit, Vertical, 41 Degrees to 86 Degrees F, SPST YTL9160AR1000

Wireless Thermostat Kit, Vertical, 41 Degrees to 86 Degrees F, SPST (Discontinued)

  • Mfr # YTL9160AR1000
  • Zoro # G4317293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YTL9160AR1000
Zoro #
G4317293
UPC #
085267562393
Country of Origin
Mexico

Dimensions

Width
3-1/4"
Height
5.13"
Depth
1-1/8"
Display Size
4.53 sq. in.

Details

Voltage
100 to 240VAC
Sensor Type
Thermistor
Differential
+/- 1 Degrees F
Display Type
Digital
Number of Relay Inputs
1
Mounting Location
Vertical
Switch Type
SPST
Color
Premier White
Enclosure Type
Plastic
Standards
UL, FCC
Temp. Settings per Day
4
Includes
Mfr. No: TLM1110R1000 Equipment Interface Module; Wireless EConnect 7-Day / 5-2 Programmable Thermostat; English Interface
Contact Rating Resistive @ 240V
12.5A
WiFi Capability
No
Input Voltage
100 to 240VAC
Contact Rating Resistive @ 120V
12.50A
System Switching
On-Off
Number of Relay Outputs
1
For Use With
Electric Heating, Baseboard Heating, Convector or Fan Forced Heating
Programs per Week
2, 5, 7
Control Range
41 Degrees to 86 Degrees F
Full Load Amps @ 120VAC
12.5A
Programmable Fan
Yes
Features
User-Friendly, Plain-Language Interface- Easily Adjust Your Comfort Settings
Number of Stages
1
Mounting Type
Vertical
Thermostat Switch Type
SPST
Item
Wireless Thermostat Kit
Fan Switching
On-Off

Description

Wireless Thermostat Kit, Electric Heating, Baseboard Heating, Convector or Fan Forced Heating, Digital

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.