Shop HONEYWELL
Create Account
Linear Flow Control Valve - VFC1T25/25N05-15MMPP, 1", DN10-25, 500 mbar
- Mfr # KS88302922
- Zoro # G415441655
product price:Â
$
1,084.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88302922
- Zoro #
- G415441655
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VFC1T25/25N05-15MMPP is a linear flow control valve suitable for use in continuously regulated burner processes. It modulates gas and air flow according to input signals. This model is equipped with an actuator (IC 20 or IC 40) and features internal thread connections.
Key features include:
- Linear ratio between input signal and flow rate
- Control ratio of 25:1 for both gas and air
- Compatible with actuators IC 20 or IC 40
- EU certified construction
- Size: 1; nominal diameter (DN): 10 to 25 mm
- Rp internal thread connection type
- Maximum operating pressure: up to 500 mbar
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.