Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Pneumatic Actuator, 3 to 13 psi

  • Mfr # MP909E1026/U

  • Zoro # G2625375


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Stroke
4 in
Application
Dampers
Net Force Exerted @ 0 PSI
19.8 lb
Max. Air Pressure
29 psi
For Use With
Small Dampers and High Velocity Mixing Boxes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP909E1026/U
Zoro #
G2625375
UPC #
085267062329
Country of Origin
United States

Dimensions

Width
6 3/8 in
Height
6 7/8 in
Length
17 in
Overall Length
17 in
Overall Depth
6 7/8 in
Overall Width
6 5/8 in
Air Connection Size
3/16 in, 1/4 in

Details

Stroke
4 in
Application
Dampers
Net Force Exerted @ 0 PSI
19.8 lb
Item
Pneumatic Damper Actuator
Max. Air Pressure
29 psi
For Use With
Small Dampers and High Velocity Mixing Boxes
Net Force Exerted @ 18 PSI
3.3 lb
Nominal Spring Range
3 to 13 psi
Provides
Operating Ranges for Independent Operation or Sequence Operation with Other Actuators
Operating PSI Range
3 to 13
Air Connection Type
Barbed Hose
Force at 0 psi
19.8 lbf
Air Connection Gender
Male
Spring Range Minimum
3 psi
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
-28 Degrees F
Valve Action
Normally Open
Control Pressure - Minimum
3 psi
Diaphragm Material
Neoprene
Installation Orientation
Versatile
Actuator Type
Linear
For Media
Air
Control Pressure - Maximum
29 psi
Actuator Connection
Ball Joint Connector
Spring Range Maximum
13 psi
Mounting Hardware Included
Ball Joints, Fixed External Mounting Bracket
Force at 20 psi
66 lbf
Fire/Smoke Application
UL Recognized Components for Fire/Smoke Applications
Includes Positioner
Positioner Not Included

Description

Pneumatic Damper Actuator, Actuator Connection Ball Joint Connector, Actuator Type Linear, Air Connection Gender Male, Air Connection Size 3/16 in, 1/4 in, Air Connection Type Barbed Hose, Application Dampers, Control Pressure - Maximum 29 psi, Control Pressure - Minimum 3 psi, Diaphragm Material Neoprene, Fire/Smoke Application UL Recognized Components for Fire/Smoke Applications, For Media Air, Force at 0 psi 19.8 lbf, Force at 20 psi 66 lbf, Includes Positioner Positioner Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.