Zoro Homepage
This item is Discontinued.
Honeywell Long Universal Thermopile, LP/NG, 750mV, 35" L., Quick Connect Q313U3000

Long Universal Thermopile, LP/NG, 750mV, 35" L., Quick Connect (Discontinued)

  • Mfr # Q313U3000
  • Zoro # G0080571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q313U3000
Zoro #
G0080571
UPC #
085267516815
Country of Origin
Mexico

Dimensions

Length (In.)
35

Details

Gas Type
LP/Nat
Item
Long Universal Thermopile
Type
Quick Connect
Voltage
750 mV
Includes
1/2 in Attaching Nut, Push-In Clip, PG9 Adapter Split Nut, Spade to QC Adapter

Description

Long Universal Thermopile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.