Zoro Homepage
This item is Discontinued.
Honeywell Home Low Temperature/Garage Non-Programmable Thermostat, 1 H None C, 24/750mVAC CT50K1028/E1

Low Temperature/Garage Non-Programmable Thermostat, 1 H None C, 24/750mVAC (Discontinued)

  • Mfr # CT50K1028/E1
  • Zoro # G7542906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT50K1028/E1
Zoro #
G7542906
UPC #
085267339186
Country of Origin
China

Dimensions

Height
4-3/4"
Width
2.88"

Details

Item
Low Temperature/Garage Non-Programmable Thermostat
Voltage
24/750mVAC
Stages Heat
1
System Switching
Heat Only
Stages Cool
None
750mV Compatible
Yes

Description

Manual Thermostat,Low Temp,35-85 deg.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.