Zoro Homepage
This item is Discontinued.
Honeywell Low Voltage Thermostat, 2 H 1 C, Hardwired/Battery, 20 to 30VAC TH1210DH1001

Low Voltage Thermostat, 2 H 1 C, Hardwired/Battery, 20 to 30VAC (Discontinued)

  • Mfr # TH1210DH1001
  • Zoro # G4287202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH1210DH1001
Zoro #
G4287202
UPC #
085267386135
Country of Origin
Mexico

Dimensions

Height
3-7/16"
Width
1-3/16"
Depth
4-5/8"

Details

Item
Low Voltage Thermostat
Voltage
20 to 30VAC
Stages Heat
2
Mounting Type
Horizontal
Color
White
Control Range
Heat 40 Degrees to 90 Degrees F, Cool 50 Degrees to 99 Degrees F
System Switching
Heat-Cool-Off-Emergency
Stages Cool
1
Power Method
Hardwired/Battery
750mV Compatible
Yes
Footnotes
3, 4
Battery Backup
Yes
Terminal Designations
R,C,Y,AUX/E,G,O,B
Low Battery Indicator
Yes
Display
Digital
Fan Switching
Auto-On
Batteries Included
Yes
Display Type
Digital
Mounting
Horizontal

Description

Low Voltage Thermostat, Digital

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.