This item is Discontinued.

Honeywell Non-Programmable heating and cooling Thermostat, 3 H 2 C, Communicating, 20 to 30VAC TH5320C1002

Non-Programmable heating and cooling Thermostat, 3 H 2 C, Communicating, 20 to 30VAC (Discontinued)

  • Mfr # TH5320C1002
  • Zoro # G1863452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TH5320C1002
Zoro #
G1863452
UPC #
085267298186
Country of Origin
Mexico

Dimensions

Height
3-7/16"
Width
4-1/2"
Depth
1-1/2"

Details

Item
Low Voltage Thermostat
Voltage
20 to 30VAC
Stages Heat
3
Mounting Type
Horizontal
Color
Premier White
Control Range
Heat 40 Degrees to 90 Degrees F, Cool 50 Degrees to 99 Degrees F
System Switching
Heat-Off-Cool-Auto-Emergency Heat
Stages Cool
2
Dual Transformer Compatible
Yes
Power Method
Communicating
Remote Sensing Capability
Indoor or Discharge Sensors
Low Battery Indicator
No
Fan Switching
Auto-On-Circulate
Key Pad Lockout
No
Terminal Designations
1,2,3
Features
Auto/Manual Selectable Changeover
Battery Backup
No
Footnotes
1, 2, 4
For Use With
W8835A Envirazone Panel, THM5421C1008 Equipment Interface Module
Includes
Mfr. No. TH5320C1002
Display
Digital
Programmable Fan
Yes
Display Type
Digital
Mounting
Horizontal

Description

Low Voltage Thermostat, Digital, Dual Transformer Compatible Yes, Key Pad Lockout No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.