Zoro Homepage
This item is Discontinued.
Honeywell Programmable Thermostat, 5-1-1 or 5-2 Programs, 3 H 2 C, Hardwired/Battery, 20 to 30VAC or 750 mV TH6320U1000

Programmable Thermostat, 5-1-1 or 5-2 Programs, 3 H 2 C, Hardwired/Battery, 20 to 30VAC or 750 mV (Discontinued)

  • Mfr # TH6320U1000
  • Zoro # G3170544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH6320U1000
Zoro #
G3170544
UPC #
085267268417
Country of Origin
Mexico

Dimensions

Height
3-9/16"
Width
5-13/16"
Display Size
5.09 sq. in.
Depth
1-1/2"

Details

Item
Low Voltage Thermostat
Voltage
20 to 30VAC or 750 mV
Stages Heat
3
Mounting Type
Horizontal
Color
White
Control Range
Heat 40 Degrees to 90 Degrees F, Cool 50 Degrees to 99 Degrees F
System Switching
Heat-Off-Cool-Auto-Emergency Heat
Stages Cool
2
Dual Transformer Compatible
Yes
Power Method
Hardwired/Battery
750mV Compatible
Yes
Programs per Week
5-1-1 or 5-2
Automatic Changeover
Yes
Temp. Settings per Day
4
For Use With
Heat Pumps
Remote Sensing Capability
No
Key Pad Lockout
Range Stops
Terminal Designations
Rc, R, W (O/B), W2 (AUX/E), Y, Y2, G, L, C
Low Battery Indicator
Yes
Includes
Subbase
Features
Key Pad Programming, Selectable Auto/Manual changeover, Up to 3 Heat / 2 Cool Heat Pump or Up to 2 Heat / 2 Cool Conventional
Footnotes
3, 4, 6
Humidification Control
No
WiFi Capability
No
Display Type
Backlit
Fan Switching
Auto-on
Mounting
Horizontal

Description

Low Voltage Thermostat, Stages Heat 3, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 5-1-1 or 5-2, Terminal Designations R, RC, C, Y, Y2, W, W2, G.O/B, Aux/E, L, WiFi Capability No, System Switching Auto-Heat-Cool-Off-Emergency, Fan Switching Auto-On, Display Size 5.09 sq in, Display Type Backlit, Key Pad Lockout Range Stops, Automatic Changeover Yes, Humidification Control No, Remote Sensing Capability No, Low Battery Indicator Yes, Dual Transformer Compatible Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.