Shop HONEYWELL
Create Account
Magnetic Relief Solenoid Valve - VAN Series, DN 15-40, 24V/120V/240V
- Mfr # KS88012190
- Zoro # G115409498
product price:Â
$
979.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88012190
- Zoro #
- G115409498
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAN125R/NY is a magnetic relief solenoid valve that operates in a normally open position when de-energized, permitting flow as specified by manufacturer instructions. It is compatible with gas and air within specified parameters and is EC type-tested and certified. It features quick opening and closing action, supporting efficient operation in various systems.
Key features include:
- Nominal diameter (DN): 15 to 40/32
- Threaded connection
- Maximum operating pressure: 200 or 1000 mbar
- Available mains voltages: 24 V DC, 120 V AC, or 220/240 V AC
- Electrical connection options: terminals or standard plug with socket
- Versions available with position indicator and for biologically produced methane
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.