Magnetic Relief Solenoid Valve - VAN Series, Gas/Air, 15-40 DN, 200/1000 mbar

  • Mfr # KS88012528
  • Zoro # G215409374
product price: 
$
1,202.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88012528
Zoro #
G215409374
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAN115R/NWGR is a magnetic relief solenoid valve intended for compatibility with gas and air systems. This valve function: opens in de-energized state; may be used to purge excess or leakage gas as specified by system requirements. It is EC type-tested and certified.

Key features include:

  • Nominal diameter (DN): 15 to 40/32
  • Threaded connection
  • Maximum operating pressure: 200 or 1000 mbar
  • Features rapid actuation time (see manufacturer specifications)
  • Mains voltage options: 24 V DC, 120 V AC, or 220/240 V AC
  • Electrical connection via terminals or standard plug with socket
  • Available versions include models with position indicator and those suitable for biologically produced methane

Restrictions

Ratings & reviews