Shop HONEYWELL
Create Account
Magnetic Relief Solenoid Valve - VAN Series, Gas/Air, DN 15-40, 200/1000 mbar
- Mfr # KS88012895
- Zoro # G015409666
product price:Â
$
1,216.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88012895
- Zoro #
- G015409666
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAN 115R/NKGL is a magnetic relief solenoid valve intended for compatibility with gas and air systems. This valve function: opens in a de-energized state to permit flow as specified by system design; refer to installation guidelines for appropriate applications. It is EC type-tested and certified.
Key features:
- Nominal diameter (DN): 15 to 40/32
- Threaded connection
- Maximum operating pressure: 200 or 1000 mbar
- Mains voltage options: 24 V DC, 120 V AC, or 220/240 V AC
- Electrical connection via terminals or standard plug with socket
- Available versions include models with position indicator and models suitable for biologically produced methane
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.