Shop HONEYWELL
Create Account
Magnetic Relief Solenoid Valve - VAN Series, Gas/Air, DN15-40, 200/1000 mbar
- Mfr # KS88012146
- Zoro # G615409578
product price:Â
$
932.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88012146
- Zoro #
- G615409578
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAN115R/NW is a magnetic relief solenoid valve intended for compatibility with gas and air systems. This valve opens when de-energized, permitting flow of excess or leakage gas from tightness control devices when de-energized, as specified by system requirements. It is EC type-tested and certified.
Key features include:
- Nominal diameter (DN): 15 to 40/32
- Threaded connection
- Maximum operating pressure: 200 or 1000 mbar
- Mains voltage options: 24 V DC, 120 V AC, or 220/240 V AC
- Electrical connection via terminals or standard plug with socket
- Available versions include models with position indicator and models suitable for biologically produced methane Here are the problematic phrases | replacement phrases: | Problematic Phrase | Resolved Phrase | |--------------------|----------------| | designed for use with gas and air systems | intended for compatibility with gas and air systems | | allows for the purging of excess or leakage gas from tightness control devices | permits flow of excess or leakage gas from tightness control devices when de-energized, as specified by system requirements | | Quick opening and closing action | Features rapid actuation according to manufacturer specifications |
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.