Magnetic Relief Solenoid Valve - VAN Series, Gas/Air, NO, 24-240V

  • Mfr # KS88012164
  • Zoro # G615409516
product price: 
$
1,282.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88012164
Zoro #
G615409516
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAN125R/NQSR is a magnetic relief solenoid valve suitable for applications involving gas and air, as specified by manufacturer guidelines. This valve operates in a normally open position when not energized; may be used in systems requiring purging functions according to installation instructions. It features rapid actuation time as specified in technical documentation.

EC type-tested and certified.

  • Nominal diameter (DN): 15 to 40/32
  • Threaded connection
  • Maximum operating pressure: 200 or 1000 mbar
  • Mains voltage options: 24 V DC, 120 V AC, or 220/240 V AC
  • Electrical connection via terminals or standard plug with socket
  • Available versions include models with position indicator and for biologically produced methane
  • Restrictions

    Ratings & reviews