Magnetic Relief Solenoid Valve - VAN Series, Threaded, 15-40 DN, 200/1000 mbar
- Mfr # KS88013576
- Zoro # G015409598
product price:Â
$
942.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88013576
- Zoro #
- G015409598
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAN115R/NK is a magnetic relief solenoid valve that operates in a normally open position when de-energized. It is intended for use in applications involving the release of excess or leakage gas. Compatible with specified gases and air, this valve is EC type-tested and certified. It features threaded connections and supports various mains voltages.
Key features:
- Nominal diameter (DN): 15 to 40/32
- Connection type: Threaded
- Maximum operating pressure: 200 or 1000 mbar
- Operation: Quick opening and quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 220/240 V AC
- Electrical connection: Terminals or standard plug with socket
- Available versions include models with position indicator and versions available that are compatible with biologically produced methane
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.