Shop HONEYWELL
Create Account
Magnetic Relief Solenoid Valve - VAN120R/NK, Gas/Air, 15-40 DN, 200/1000 mbar
- Mfr # KS88012155
- Zoro # G515409401
product price:Â
$
1,027.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88012155
- Zoro #
- G515409401
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAN120R/NK is a magnetic relief solenoid valve configured to open when de-energized; intended for use in applications involving the release of excess or leakage gas from tightness control devices. It is suitable for use with both gas and air systems and has been EC type-tested and certified.
Key features include:
- Nominal diameter (DN): 15 to 40/32
- Threaded connection
- Maximum operating pressure: 200 or 1000 mbar
- Quick opening and closing action
- Mains voltage options: 24 V DC, 120 V AC, or 220/240 V AC
- Electrical connection via terminals or standard plug with socket
- Available versions include models with position indicator and models compatible with biologically produced methane