Shop HONEYWELL

Magnetic Relief Valve - VAN Series, 15-40 DN, 200/1000 mbar, Rapid Actuation

  • Mfr # KS88014360
  • Zoro # G315409502

product price: 
$
1,299.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88014360
Zoro #
G315409502
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAN240R/NQ is a magnetic relief valve. It operates in a normally open state when de-energized. The unit is EC type-tested and certified.

Key features include:

  • Nominal diameter (DN): 15 to 40/32
  • Threaded connection
  • Maximum operating pressure: 200 or 1000 mbar
  • Features rapid actuation mechanism
  • Mains voltage options: 24 V DC, 120 V AC, or 220/240 V AC
  • Electrical connection via terminals or standard plug with socket
  • Available versions include models with position indicator and those suitable for biologically produced methane

Restrictions

Ratings & reviews