Shop HONEYWELL
Create Account
Magnetic Relief Valve - VAN Series, Gas/Air, 200/1000 mbar, Threaded
- Mfr # KS88017546
- Zoro # G515409531
product price:Â
$
1,599.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88017546
- Zoro #
- G515409531
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAN250R/NWGR is a magnetic relief valve intended for application in gas and air systems. This valve opens when de-energized, enabling purging of excess or leakage gas from tightness control devices when de-energized. It is EC type-tested and certified, rated for operation at specified mains voltages and features quick opening and closing action.
Key features include:
- Nominal diameter (DN) options: 15 to 40/32
- Threaded connection
- Maximum operating pressure (pu): 200 or 1000 mbar
- Features quick opening and closing action
- Mains voltage compatibility: 24 V DC, 120 V AC, or 220/240 V AC
- Electrical connection via terminals or standard plug with socket
- Available versions include models with position indicator and those suitable for biologically produced methane