Magnetic Relief Valve - VAN225R/NK, Gas/Air, 200/1000 mbar, Threaded
- Mfr # KS88016464
- Zoro # G815409460
product price:Â
$
1,178.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88016464
- Zoro #
- G815409460
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAN225R/NK is a magnetic relief valve intended for use with gas and air systems, as specified by manufacturer guidelines. It opens when de-energized, permitting the release of gas from tightness control devices in accordance with system specifications. It is EC type-tested and certified.
Key features include:
- Nominal diameter (DN) options: 15 to 40/32
- Threaded connection
- Maximum operating pressure: 200 or 1000 mbar
- Features rapid actuation within design parameters
- Mains voltage compatibility: 24 V DC, 120 V AC, or 220/240 V AC
- Electrical connection via terminals or standard plug with socket
- Available versions include models with position indicator and models suitable for biologically produced methane
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.