Shop HONEYWELL

Magnetic Relief Valve - VAN2T25N/NQ, Gas/Air, 15-40 DN, 200/1000 mbar

  • Mfr # KS88030706
  • Zoro # G415409600

product price: 
$
1,178.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS88030706
Zoro #
G415409600
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAN2T25N/NQ is a magnetic relief valve intended for compatibility with gas and air systems as specified by manufacturer. It operates in a normally open state when de-energized, permitting flow of gas in accordance with system design parameters. The valve is EC type-tested and certified.

Key features:

  • Nominal diameter (DN): 15 to 40/32
  • Threaded connection
  • Maximum operating pressure: 200 or 1000 mbar
  • Features rapid actuation mechanism as per technical specifications
  • Mains voltage options: 24 V DC, 120 V AC, or 220/240 V AC
  • Electrical connection via terminals or standard plug with socket
  • Available versions include models compatible with biologically produced methane within specified operating conditions
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.