Manual Aspirator Kit
Mfr # MC-AS01
Zoro # G2290130
product price: $188.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Key Features
Power Source
Manual/Non-Powered
Includes
1 ft Hose, Adaptor Cap, Probe
For Use With
GasAlert Microclip XT
Features
For Remote Sampling
Product Type
Sample Draw Pump & Probe Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC-AS01
Zoro #
G2290130
UPC #
-
Country of Origin
Mexico
Details
Item
Sample Draw Pump & Probe Kit
Power Source
Manual/Non-Powered
Includes
1 ft Hose, Adaptor Cap, Probe
For Use With
GasAlert Microclip XT
Features
For Remote Sampling
Product Type
Sample Draw Pump & Probe Kit
Sub-Brand
BW
Series
GasAlert MicroClip
Description
Sample Draw Pump & Probe Kit, Product Type Sample Draw Pump & Probe Kit, Power Source Manual/Non-Powered, Includes 1 ft Hose, Adaptor Cap, Probe, Series GasAlert MicroClip, Sub-Brand BW, Features For Remote Sampling, For Use With GasAlert Microclip XT
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.