Manual Ball Valve - AKT Series, Gas/Air/Water, Threaded/Flanged, EU Cert
- Mfr # KS03152320
- Zoro # G915236751
product price:Â
$
14,436.99
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
- KS03152320
- Zoro #
- G915236751
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VLV,BALL,MAN,AKT 250/200F160G1 is a manual ball valve suitable for applications involving gas, air, and water. It is classified under the "Ball Valves" category and features EU certification. This valve is available in multiple connection types and pressure ratings.
Key features:
- Nominal diameter (DN) range: 6 to 250
- Connection options: threaded or flanged
- Maximum operating pressure (pu): 4, 5, or 16 bar
- Housing materials available: brass, steel, or ductile cast iron