Manual Ball Valve - Gas/Air/Water, Brass/Steel/Iron, DN 6-250, EU Certified
- Mfr # KS03152356
- Zoro # G415236725
product price:Â
$
858.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS03152356
- Zoro #
- G415236725
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VLV,BALL,MAN,AKT 50R160S is a manual ball valve constructed with materials selected to meet typical industry standards. It is intended for use in applications involving the shut-off of gas, air, or water within specified parameters. This product falls under the "Ball Valves" category and is EU certified. It features a robust construction with options in brass, steel, or ductile cast iron housing to offer multiple material options to suit different installation needs.
Key features include:
- Manual operation for direct flow control
- Compatible with gas, air, and water within specified operating conditions
- Available nominal diameters (DN) from 6 to 250
- Connection types: threaded or flanged
- Maximum operating pressure options: 4 bar, 5 bar, or 16 bar
- Housing material choices: brass, steel, or ductile cast iron
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.