Shop HONEYWELL
Create Account
Manual Ball Valve, Gas/Air/Water, Threaded/Flanged, DN 6-250, EU Cert
- Mfr # KS03152304
- Zoro # G015236743
product price:Â
$
15,449.99
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
- KS03152304
- Zoro #
- G015236743
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VLV,BALL,MAN,W THERMALLY RELEASED SHTF,R is a manual shut-off ball valve suitable for applications involving gas, air, and water. This product is classified under the "Ball Valves" category and features EU certification. It provides options for installation with choices of threaded or flanged connections and is available in a range of nominal diameters.
Key features:
- Nominal diameter (DN) range: 6 to 250
- Connection types: Threaded or flanged
- Maximum operating pressure: 4, 5, or 16 bar
- Housing materials available: Brass, steel, or ductile cast iron