Mechanics Gloves, , 2XL 1 PR
Mfr # 43-622BY/11XXL
Zoro # G9900354
product price: $36.15
/prKey Features
Glove Coating Coverage
Palm
Color
Black
Cuff Style
Hook-and-Loop
Glove Materials
Polyester
ANSI/ISEA Impact Level
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43-622BY/11XXL
Zoro #
G9900354
UPC #
883940345147
Country of Origin
China
Dimensions
Glove Size
2XL
Size - Numeric
11
Details
Item
Mechanics Gloves
Glove Coating Coverage
Palm
Color
Black
Cuff Style
Hook-and-Loop
Glove Materials
Polyester
ANSI/ISEA Impact Level
2
Standards
ANSI, EN 388 4X33FP, EN 511 12X
Palm Material
Polyester
Insulated
Yes
Silicone-Free
No
Touchscreen Compatible
No
Cut-Resistance Coverage
Palm Side
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Includes Double Palm
No
Glove Lining Material
Polyester
Knuckle Protection Material
TPR
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Cuff Style Hook-and-Loop, Insulated Yes, Palm Material Polyester, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material Polyester, Glove Back Color Black, Knuckle Protection Material TPR, Standards ANSI, EN 388 4X33FP, EN 511 12X, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.