Mechanics Gloves, Cut Level A3 , Smooth , 2XL 1 PR
Mfr # 42-322BO/11XXL
Zoro # G3157597
product price:Â $29.65
/prKey Features
ANSI/ISEA Cut Level
A3
Glove Coating Coverage
Back
Glove Coating Finish
Smooth
Cuff Style
Hook-and-Loop
ANSI/ISEA Impact Level
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42-322BO/11XXL
Zoro #
G3157597
UPC #
883940376158
Country of Origin
China
Dimensions
Glove Size
2XL
Size - Numeric
11
Details
Item
Mechanics Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Coverage
Back
Glove Coating Finish
Smooth
Cuff Style
Hook-and-Loop
ANSI/ISEA Impact Level
2
Standards
CE, EN388, EN420
Glove Lining Material
Aramid
Palm Style
Cut & Sewn
Includes Reinforced Thumb Crotch
Yes
Glove Features
Reinforced Thumb Crotch
Cut-Resistance Coverage
Palm Side
Minimum Temperature
Not Rated
Palm Material
Polyester
Includes Double Palm
No
Knuckle Protection Material
TPR
Touchscreen Compatible
No
Glove Back Material
Polyester
Glove Back Color
Black/Yellow
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Cuff Style Hook-and-Loop, Palm Material Polyester, Glove Liner Material Aramid, Glove Back Material Polyester, Glove Back Color Black/Yellow, Knuckle Protection Material TPR, Standards CE, EN388, EN420, ANSI/ISEA Cut Level A3, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.