Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanics Gloves, Cut Level A3 , Smooth , S (7) 1 PR

  • Mfr # 42-322BO/7S

  • Zoro # G3161060


product price: $31.89
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Coverage
Back
Glove Coating Finish
Smooth
Cuff Style
Hook-and-Loop
ANSI/ISEA Impact Level
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42-322BO/7S
Zoro #
G3161060
UPC #
883940376110
Country of Origin
China

Dimensions

Glove Size
S (7)
Size - Numeric
7

Details

Item
Mechanics Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Coverage
Back
Glove Coating Finish
Smooth
Cuff Style
Hook-and-Loop
ANSI/ISEA Impact Level
2
Glove Lining Material
Aramid
Standards
CE, EN388, EN420
Glove Features
Reinforced Thumb Crotch
Knuckle Protection Material
TPR
Touchscreen Compatible
No
Glove Back Color
Black/Yellow
Glove Back Material
Polyester
Palm Style
Cut & Sewn
Minimum Temperature
Not Rated
Palm Material
Polyester
Includes Double Palm
No
Includes Reinforced Thumb Crotch
Yes
Cut-Resistance Coverage
Palm Side

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Cuff Style Hook-and-Loop, Palm Material Polyester, Glove Liner Material Aramid, Glove Back Material Polyester, Glove Back Color Black/Yellow, Knuckle Protection Material TPR, Standards CE, EN388, EN420, ANSI/ISEA Cut Level A3, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.