Mechanics Gloves, Cut Level A3 , Smooth , XL (10) 1 PR
Mfr # 42-322BO/10XL
Zoro # G3160010
product price: $29.65
/prKey Features
ANSI/ISEA Cut Level
A3
Glove Coating Coverage
Back
Glove Coating Finish
Smooth
Cuff Style
Hook-and-Loop
ANSI/ISEA Impact Level
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42-322BO/10XL
Zoro #
G3160010
UPC #
883940376141
Country of Origin
China
Dimensions
Glove Size
XL (10)
Size - Numeric
10
Details
Item
Mechanics Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Coverage
Back
Glove Coating Finish
Smooth
Cuff Style
Hook-and-Loop
ANSI/ISEA Impact Level
2
Glove Lining Material
Aramid
Standards
CE, EN388, EN420
Palm Style
Cut & Sewn
Knuckle Protection Material
TPR
Cut-Resistance Coverage
Palm Side
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Palm Material
Polyester
Includes Double Palm
No
Glove Features
Reinforced Thumb Crotch
Glove Back Material
Polyester
Touchscreen Compatible
No
Glove Back Color
Black/Yellow
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Cuff Style Hook-and-Loop, Palm Material Polyester, Glove Liner Material Aramid, Glove Back Material Polyester, Glove Back Color Black/Yellow, Knuckle Protection Material TPR, Standards CE, EN388, EN420, ANSI/ISEA Cut Level A3, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.