Mechanics Gloves, Cut Level A3 , Smooth , XS ( 6 ) 1 PR
Mfr # 42-322BO/6XS
Zoro # G3159660
product price:Â $29.65
/prKey Features
ANSI/ISEA Cut Level
A3
Glove Coating Coverage
Back
Glove Coating Finish
Smooth
Cuff Style
Hook-and-Loop
ANSI/ISEA Impact Level
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42-322BO/6XS
Zoro #
G3159660
UPC #
883940376103
Country of Origin
China
Dimensions
Glove Size
XS ( 6 )
Size - Numeric
6
Details
Item
Mechanics Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Coverage
Back
Glove Coating Finish
Smooth
Cuff Style
Hook-and-Loop
ANSI/ISEA Impact Level
2
Glove Lining Material
Aramid
Standards
CE, EN388, EN420
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Knuckle Protection Material
TPR
Glove Back Color
Black/Yellow
Palm Style
Cut & Sewn
Glove Features
Reinforced Thumb Crotch
Includes Reinforced Thumb Crotch
Yes
Glove Back Material
Polyester
Cut-Resistance Coverage
Palm Side
Includes Double Palm
No
Palm Material
Polyester
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Cuff Style Hook-and-Loop, Palm Material Polyester, Glove Liner Material Aramid, Glove Back Material Polyester, Glove Back Color Black/Yellow, Knuckle Protection Material TPR, Standards CE, EN388, EN420, ANSI/ISEA Cut Level A3, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.