Mechanics Gloves, Cut Level A6 , L 1 PR
Mfr # 42-615BL/9L
Zoro # G9899934
product price: $46.19
/prKey Features
Glove Size
L
ANSI/ISEA Cut Level
A6
Cuff Style
Slip-On
ANSI/ISEA Impact Level
2
Glove Back Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42-615BL/9L
Zoro #
G9899934
UPC #
883940355948
Country of Origin
China
Dimensions
Glove Size
L
Size - Numeric
9
Details
Item
Mechanics Gloves
ANSI/ISEA Cut Level
A6
Cuff Style
Slip-On
ANSI/ISEA Impact Level
2
Glove Back Material
Polyester
Standards
CE, EN388, EN420
Palm Material
Polyester
Glove Back Color
Black/Blue
Includes Reinforced Thumb Crotch
No
Includes Double Palm
No
Touchscreen Compatible
No
Glove Features
Waterproof
Cut-Resistance Coverage
Palm Side
Knuckle Protection Material
TPR
Minimum Temperature
Not Rated
Glove Lining Material
Aramid
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Cuff Style Slip-On, Palm Material Polyester, Glove Liner Material Aramid, Glove Back Material Polyester, Glove Back Color Black/Blue, Knuckle Protection Material TPR, Standards CE, EN388, EN420, ANSI/ISEA Cut Level A6, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.