Zoro Homepage

Mechanics Gloves, Cut Level A6 , L 1 PR

  • Mfr # 42-622BY/9L

  • Zoro # G8520505


product price: $38.59
/pr

Key Features

ANSI/ISEA Cut Level
A6
Cuff Style
Hook-and-Loop
ANSI/ISEA Impact Level
2
Standards
CE, EN388, EN420
Glove Back Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42-622BY/9L
Zoro #
G8520505
UPC #
883940345062
Country of Origin
China

Dimensions

Glove Size
L
Size - Numeric
9

Details

Item
Mechanics Gloves
ANSI/ISEA Cut Level
A6
Cuff Style
Hook-and-Loop
ANSI/ISEA Impact Level
2
Standards
CE, EN388, EN420
Glove Back Material
Polyester
Palm Material
Polyester
Knuckle Protection Material
TPR
Touchscreen Compatible
No
Glove Back Color
Black/Green
Cut-Resistance Coverage
Palm Side
Includes Double Palm
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Aramid

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Cuff Style Hook-and-Loop, Palm Material Polyester, Glove Liner Material Aramid, Glove Back Material Polyester, Glove Back Color Black/Green, Knuckle Protection Material TPR, Standards CE, EN388, EN420, ANSI/ISEA Cut Level A6, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.