Mechanics Gloves, Cut Level A6 , XL 1 PR

  • Mfr # 42-615BL/10XL

  • Zoro # G8521607


product price: $51.69
/pr

Key Features

Glove Size
XL
ANSI/ISEA Cut Level
A6
Cuff Style
Slip-On
ANSI/ISEA Impact Level
2
Glove Back Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42-615BL/10XL
Zoro #
G8521607
UPC #
883940355955
Country of Origin
China

Dimensions

Glove Size
XL
Size - Numeric
10

Details

Item
Mechanics Gloves
ANSI/ISEA Cut Level
A6
Cuff Style
Slip-On
ANSI/ISEA Impact Level
2
Glove Back Material
Polyester
Standards
CE, EN388, EN420
Palm Material
Polyester
Touchscreen Compatible
No
Knuckle Protection Material
TPR
Includes Reinforced Thumb Crotch
No
Glove Back Color
Black/Blue
Cut-Resistance Coverage
Palm Side
Minimum Temperature
Not Rated
Glove Features
Waterproof
Includes Double Palm
No
Glove Lining Material
Aramid

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Cuff Style Slip-On, Palm Material Polyester, Glove Liner Material Aramid, Glove Back Material Polyester, Glove Back Color Black/Blue, Knuckle Protection Material TPR, Standards CE, EN388, EN420, ANSI/ISEA Cut Level A6, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.