Zoro Homepage

Mechanics Gloves, , XL 1 PR

  • Mfr # 43-612BY/10XL

  • Zoro # G8520882


product price: $40.59
/pr

Key Features

Cuff Style
Hook-and-Loop
ANSI/ISEA Impact Level
2
Glove Back Material
Polyester
Standards
ANSI, EN 388 4X33FP, EN 511 12X
Palm Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43-612BY/10XL
Zoro #
G8520882
UPC #
883940345079
Country of Origin
China

Dimensions

Glove Size
XL
Size - Numeric
10

Details

Item
Mechanics Gloves
Cuff Style
Hook-and-Loop
ANSI/ISEA Impact Level
2
Glove Back Material
Polyester
Standards
ANSI, EN 388 4X33FP, EN 511 12X
Palm Material
Polyester
Insulated
Yes
Silicone-Free
No
Touchscreen Compatible
No
Includes Double Palm
No
Cut-Resistance Coverage
Palm Side
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Glove Back Color
Black
Glove Lining Material
Polyester
Knuckle Protection Material
TPR

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Cuff Style Hook-and-Loop, Insulated Yes, Palm Material Polyester, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material Polyester, Glove Back Color Black, Knuckle Protection Material TPR, Standards ANSI, EN 388 4X33FP, EN 511 12X, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.